SKF

SKF Pillow block unit Setscrew Locking P2BC 35M-CPSS-DFH

  • ERIKS:13501347
  • Manufacturer:7316577856005
Image 1
Image 2
Image 1
Image 2
Save to list

€237.81/ pieceexcl. VAT

€287.75incl. VAT

29 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P2BC..-DFH
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
35 mm
Length
169 mm
Height
93.6 mm
Shaft height
47.6 mm
Centre distance of mounting holes
127 mm
Bearing
YAS 207-2LP1W/SS
Housing
P2BC 507
Dynamic load rating
21600 N
Static load rating
15300 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 507

  • Eriks:13501444
  • Manufacturer:ECB 507

€5.34/ pieceexcl. VAT

€6.46incl. VAT

2 In stock - Estimated delivery date 05/11/2026