

€60.06/ pieceexcl. VAT
€72.67incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYH |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1 in |
Length | 130 mm |
Height | 67 mm |
Shaft height | 33.4 mm |
Centre distance of mounting holes | 102 mm |
Bearing | YEL 205-00-2F |
Housing | SYH 505 U |