SKF

SKF Pillow block unit Eccentric Locking Collar SYH 1.7/16 WF

  • ERIKS:13201618
  • Manufacturer:7316577746535
Image 1
Save to list

€92.71/ pieceexcl. VAT

€112.18incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYH
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.7/16 in