

€95.30/ pieceexcl. VAT
€115.31incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYH |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.3/8 in |
Length | 160 mm |
Height | 91.5 mm |
Shaft height | 46.05 mm |
Centre distance of mounting holes | 126 mm |
Bearing | YEL 207-106-2F |
Housing | SYH 507 U |