SKF

SKF Pillow block unit ConCentra locking SYNT 70 L

  • ERIKS:23770267
  • Manufacturer:7316574448210
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ConCentra Plummer Block Roller Bearing Unit.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYNT
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
ConCentra locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Length
315 mm
Height
176 mm
Shaft height
95 mm
Centre distance of mounting holes
260 mm
Bearing
22214 E
Spare parts & accessories
Product Image

SKF Closed end cover ECY 214

  • Eriks:24003283
  • Manufacturer:ECY 214

€7.30/ pieceexcl. VAT

€8.83incl. VAT

1 In stock - Estimated delivery date 05/11/2026