






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYNT |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | ConCentra locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Length | 315 mm |
Height | 176 mm |
Shaft height | 95 mm |
Centre distance of mounting holes | 260 mm |
Bearing | 22214 E |
€7.30/ pieceexcl. VAT
€8.83incl. VAT
1 In stock - Estimated delivery date 06/11/2026