

€155.85/ pieceexcl. VAT
€188.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ..KF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Length | 241 mm |
Height | 137.5 mm |
Shaft height | 69.8 mm |
Centre distance of mounting holes | 188.5 mm |
Bearing | YSA 212-2FK |
Housing | SYJ 512 |
Dynamic load rating | 52.7 N |
Static load rating | 36 N |
€37.25/ pieceexcl. VAT
€45.07incl. VAT
21 In stock - Estimated delivery date 10/11/2026