

€122.54/ pieceexcl. VAT
€148.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ..KF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 219 mm |
Height | 126 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes | 171.5 mm |
Bearing | YSA 211-2FK |
Housing | SYJ 511 |
Dynamic load rating | 43.6 N |
Static load rating | 29 N |
€30.25/ pieceexcl. VAT
€36.60incl. VAT
31 In stock - Estimated delivery date 09/11/2026