SKF

SKF Pillow block unit Adapter Sleeve Locking SYJ 50 KF (supplied without clamping bush)

  • ERIKS:23770166
  • Manufacturer:7316570078411
Image 1
Y-bearing plummer block unit, cast housing, for adapter sleeve (supplied without clamping bush)
Save to list

€87.16/ pieceexcl. VAT

€105.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYJ..KF
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
206 mm
Height
114 mm
Shaft height
57.2 mm
Centre distance of mounting holes
157.5 mm
Bearing
YSA 210-2FK
Housing
SYJ 510
Dynamic load rating
35.1 N
Static load rating
23.2 N
Spare parts & accessories

€27.64/ pieceexcl. VAT

€33.44incl. VAT

15 In stock - Estimated delivery date 10/11/2026