

€63.44/ pieceexcl. VAT
€76.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ..KF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 184 mm |
Height | 99 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 136.5 mm |
Bearing | YSA 208-2FK |
Housing | SYJ 508 |
Dynamic load rating | 30.7 N |
Static load rating | 19 N |
€24.54/ pieceexcl. VAT
€29.69incl. VAT
73 In stock - Estimated delivery date 10/11/2026