

€47.52/ pieceexcl. VAT
€57.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ..KF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 165 mm |
Height | 82 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 118 mm |
Bearing | YSA 206-2FK |
Housing | SYJ 506 |
Dynamic load rating | 19.5 N |
Static load rating | 11.2 N |
€23.23/ pieceexcl. VAT
€28.11incl. VAT
6 In stock - Estimated delivery date 10/11/2026