SKF

SKF Pillow Block Tapped Base Setscrew Locking UCPA 210/H

  • ERIKS:13471286
  • Manufacturer:7316579751919
Image 1
Overview This short base pillow block ball bearing unit features an extended inner ring with set screw locking. It is designed for constant or alternating rotational direction and is compliant with Japanese Industrial Standards. The unit is optimised for space-constrained environments and is easy to mount. The cast iron housing and sealed bearing support reliable operation. Features
  • Set screw locking mechanism delivers quick and secure shaft attachment reducing assembly time
  • Extended inner ring minimises shaft misalignment promoting smoother rotation and longer service life
  • Compact short base housing optimises performance in applications with restricted mounting space
  • Sealed and lubricated bearing prevents contamination enhancing operational reliability in harsh environments
  • Cast iron construction provides robust support ensuring structural stability under heavy loads
Application & Usage
  • Used with conveyor systems in limited installation spaces
  • Ideal for packaging machinery requiring secure shaft retention
  • Compatible with material handling equipment in constant or reversing rotation
Save to list

€55.76/ pieceexcl. VAT

€67.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCPA
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Shaft diameter
50 mm
Length
130 mm
Height
113 mm
Width
51 mm
Shaft height
57.2 mm
Centre distance of mounting holes
94 mm
Bearing
Ball Bearing
Housing
Pillow Block
Dynamic load rating
35100 N
Static load rating
23200 N