

€42.18/ pieceexcl. VAT
€51.04incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCPA |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Shaft diameter | 40 mm |
Length | 116 mm |
Height | 98 mm |
Width | 45 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 84 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |