SKF

SKF Pillow Block Tapped Base Setscrew Locking SYF 50 TF

  • ERIKS:23770071
  • Manufacturer:7316570574197
Image 1
Y-bearing plummer block unit, short base cast housing, grub screw locking
Save to list

€107.58/ pieceexcl. VAT

€130.17incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYF
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
135 mm
Height
114 mm
Shaft height
57.2 mm
Centre distance of mounting holes
101.6 mm
Bearing
YAR 210-2F
Housing
SYF 510
Dynamic load rating
35100 N
Static load rating
23200 N