SKF

SKF Pillow Block Tapped Base Setscrew Locking SYF 40 TF

  • ERIKS:23770067
  • Manufacturer:7316570912944
Image 1
Y-bearing plummer block unit, short base cast housing, grub screw locking
Save to list

€93.80/ pieceexcl. VAT

€113.50incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYF
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
116 mm
Height
99 mm
Shaft height
49.2 mm
Centre distance of mounting holes
88.9 mm
Bearing
YAR 208-2F
Housing
SYF 508
Dynamic load rating
30700 N
Static load rating
19000 N