SKF

SKF Pillow Block Tapped Base Setscrew Locking SYF 20 TF

  • ERIKS:23770059
  • Manufacturer:7316571042435
Image 1
Y-bearing plummer block unit, short base cast housing, grub screw locking
Save to list

€45.76/ pieceexcl. VAT

€55.37incl. VAT

30 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYF
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm
Length
65 mm
Height
64.5 mm
Shaft height
33.3 mm
Centre distance of mounting holes
50.8 mm
Bearing
YAR 204-2F
Housing
SYF 504
Dynamic load rating
12700 N
Static load rating
6550 N