




€306.06/ pieceexcl. VAT
€370.33incl. VAT
29 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BTC-DFH |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Bolt size | M 12 |
Shaft diameter | 40 mm |
Length | 117 mm |
Height | 98.2 mm |
Shaft height | 49.2 mm |
Bearing | YAS 208-2LP1W/SS |
Housing | P2BTC 508MM |
Dynamic load rating | 24700 N |
Static load rating | 19000 N |
€5.61/ pieceexcl. VAT
€6.79incl. VAT
8 In stock - Estimated delivery date 06/11/2026