SKF

SKF Pillow Block Tapped Base Setscrew Locking P2BTC 35M-TPSS

  • ERIKS:13501382
  • Manufacturer:7316577856586
Image 1
Image 2
Image 1
Image 2
Save to list

€229.15/ pieceexcl. VAT

€277.27incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P2BTC
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Bolt size
M10
Shaft diameter
35 mm
Length
110 mm
Height
93.6 mm
Shaft height
47.6 mm
Bearing
YAR 207-2LPW/SS
Housing
P2BTC 507MM
Dynamic load rating
21600 N
Static load rating
15300 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 507

  • Eriks:13501444
  • Manufacturer:ECB 507

€5.34/ pieceexcl. VAT

€6.46incl. VAT

2 In stock - Estimated delivery date 05/11/2026