




€252.07/ pieceexcl. VAT
€305.00incl. VAT
51 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BTC-DFH |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Bolt size | M10 |
Shaft diameter | 35 mm |
Length | 110 mm |
Height | 93.6 mm |
Shaft height | 47.6 mm |
Bearing | YAS 207-2LP1W/SS |
Housing | P2BTC 507MM |
Dynamic load rating | 21600 N |
Static load rating | 15300 N |
€5.34/ pieceexcl. VAT
€6.46incl. VAT
2 In stock - Estimated delivery date 06/11/2026