




€130.22/ pieceexcl. VAT
€157.57incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 135 mm |
Height | 114 mm |
Shaft height | 57.2 mm |
Centre distance of mounting holes | 101.6 mm |
Bearing | YET 210 |
Housing | SYF 510 |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |