SKF

SKF Pillow Block Tapped Base Eccentric Locking Collar SYF 40 FM

  • ERIKS:23770066
  • Manufacturer:7316570416299
Image 1
Image 2
Image 1
Image 2
Y-bearing plummer block unit, short base cast housing, eccentric locking collar
Save to list

€93.66/ pieceexcl. VAT

€113.33incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYF
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
116 mm
Height
99 mm
Shaft height
49.2 mm
Centre distance of mounting holes
88.9 mm
Bearing
YET 208
Housing
SYF 508
Dynamic load rating
30700 N
Static load rating
19000 N