




€85.93/ pieceexcl. VAT
€103.98incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 103 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 82.6 mm |
Bearing | YET 207 |
Housing | SYF 507 |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |