SKF

SKF Pillow Block Tapped Base Eccentric Locking Collar SYF 30 FM

  • ERIKS:23770062
  • Manufacturer:7316570719055
Image 1
Image 2
Image 1
Image 2
Y-bearing plummer block unit, short base cast housing, eccentric locking collar
Save to list

€72.98/ pieceexcl. VAT

€88.31incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYF
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
98 mm
Height
82 mm
Shaft height
42.9 mm
Centre distance of mounting holes
76.2 mm
Bearing
YET 206
Housing
SYF 506
Dynamic load rating
19500 N
Static load rating
11200 N