






€46.87/ pieceexcl. VAT
€56.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Outer dimension bearing | 85 mm |
Construction type | Pillow Block Tapped Base |
Length | 120 mm |
Height | 107.5 mm |
Shaft height | 54 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 95.3 mm |
Housing material | Cast iron |