






41,21 €/ pieceexcl. VAT
49,86 €incl. VAT
29 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Outer dimension bearing | 80 mm |
Construction type | Pillow Block Tapped Base |
Length | 116 mm |
Height | 99 mm |
Shaft height | 49.2 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 88.9 mm |
Housing material | Cast iron |