






€35.55/ pieceexcl. VAT
€43.02incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Outer dimension bearing | 72 mm |
Construction type | Pillow Block Tapped Base |
Length | 103 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 82.6 mm |
Housing material | Cast iron |