






€31.47/ pieceexcl. VAT
€38.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Outer dimension bearing | 62 mm |
Construction type | Pillow Block Tapped Base |
Length | 98 mm |
Height | 82 mm |
Shaft height | 42.9 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 76.2 mm |
Housing material | Cast iron |