






€25.10/ pieceexcl. VAT
€30.37incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Outer dimension bearing | 52 mm |
Construction type | Pillow Block Tapped Base |
Length | 70 mm |
Height | 70 mm |
Shaft height | 36.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 50.8 mm |
Housing material | Cast iron |