






€22.04/ pieceexcl. VAT
€26.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYWK |
Outer dimension bearing | 47 mm |
Construction type | Pillow Block |
Length | 126 mm |
Height | 64 mm |
Shaft height | 33.3 mm |
Base height | 16 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 96 mm |
Housing material | Composite |