






€14.63/ pieceexcl. VAT
€17.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYK |
Outer dimension bearing | 52 mm |
Construction type | Pillow Block |
Length | 134 mm |
Height | 71 mm |
Shaft height | 36.5 mm |
Base height | 16 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 105 mm |
Housing material | Composite |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 06/11/2026