SKF

SKF Pillow block housing SYJ 520

  • ERIKS:23770182
  • Manufacturer:7316571033587
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Plummer Block Housing
Save to list

€187.83/ pieceexcl. VAT

€227.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYJ
Outer dimension bearing
180 mm
Construction type
Pillow Block
Length
380 mm
Height
225.5 mm
Shaft height
115 mm
Base height
38 mm
Number of bolt holes
2
Centre distance of mounting holes
308 mm
Housing material
Cast iron