






€157.48/ pieceexcl. VAT
€190.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 160 mm |
Construction type | Pillow Block |
Length | 327 mm |
Height | 200.5 mm |
Shaft height | 101.6 mm |
Base height | 33 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 262 mm |
Housing material | Cast iron |