






€115.46/ pieceexcl. VAT
€139.71incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 125 mm |
Construction type | Pillow Block |
Length | 266 mm |
Height | 155.5 mm |
Shaft height | 79.4 mm |
Base height | 27 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 210 mm |
Housing material | Cast iron |