






€80.06/ pieceexcl. VAT
€96.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 120 mm |
Construction type | Pillow Block |
Length | 265 mm |
Height | 150.5 mm |
Shaft height | 76.2 mm |
Base height | 27 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 203 mm |
Housing material | Cast iron |