






€57.41/ pieceexcl. VAT
€69.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 110 mm |
Construction type | Pillow Block |
Length | 241 mm |
Height | 137.5 mm |
Shaft height | 69.8 mm |
Base height | 26.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 203 mm |
Housing material | Cast iron |