






€36.55/ pieceexcl. VAT
€44.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 90 mm |
Construction type | Pillow Block |
Length | 206 mm |
Height | 114 mm |
Shaft height | 57.2 mm |
Base height | 22 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 171.5 mm |
Housing material | Cast iron |