






€29.73/ pieceexcl. VAT
€35.97incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 85 mm |
Construction type | Pillow Block |
Length | 190 mm |
Height | 107.5 mm |
Shaft height | 54 mm |
Base height | 20 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 157.5 mm |
Housing material | Cast iron |