






24,94 €/ pieceexcl. VAT
30,18 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 80 mm |
Construction type | Pillow Block |
Length | 184 mm |
Height | 99 mm |
Shaft height | 49.2 mm |
Base height | 18 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 143.5 mm |
Housing material | Cast iron |