






€20.99/ pieceexcl. VAT
€25.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 62 mm |
Construction type | Pillow Block |
Length | 165 mm |
Height | 82 mm |
Shaft height | 42.9 mm |
Base height | 16 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 129 mm |
Housing material | Cast iron |