






€17.73/ pieceexcl. VAT
€21.45incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 52 mm |
Construction type | Pillow Block |
Length | 140 mm |
Height | 70 mm |
Shaft height | 36.5 mm |
Base height | 16 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 118 mm |
Housing material | Cast iron |