






€15.64/ pieceexcl. VAT
€18.92incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 47 mm |
Construction type | Pillow Block |
Length | 127 mm |
Height | 64.5 mm |
Shaft height | 33.3 mm |
Base height | 14 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 97 mm |
Housing material | Cast iron |