






€19.80/ pieceexcl. VAT
€23.96incl. VAT
60 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 52 mm |
Construction type | Pillow Block |
Length | 130 mm |
Height | 70 mm |
Width | 36 mm |
Shaft height | 36.5 mm |
Base height | 16 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 102 mm |
Housing material | Cast iron |
A1 | 22 mm |
D | 52 mm |
G | 10 mm |
H | 36.5 mm |
J | 110 mm |
L | 130 mm |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 06/11/2026