SKF

SKF Pillow block housing SONL 232-532

  • ERIKS:24004497
  • Manufacturer:7316572186077
Image 1
Image 2
Image 1
Image 2
SONL plummer (pillow) block housings are specially designed for oil lubrication. They can accommodate high temperatures and bearings operating at high speeds. They have a strong, stiff design and are characterized by a number of built-in features that maximize the effects of the lubricant and extend bearing service life.
SONL plummer block housings are split housings and have four holes cast into the base for attachment bolts.

SONL housings can be used with selfaligning ball bearings in the 22 series, spherical roller bearings in the 222 series, and CARB bearings in the C 22 series with either a cylindrical or tapered bore, ranging from 75 mm up to 240 mm, to cover the most common shaft sizes.

Standard SONL plummer block housings are made of grey cast iron. For applications that require extra strength and resistance to shock loads, housings made of spheroidal graphite cast iron are available.

Save to list

€2,909.14/ pieceexcl. VAT

€3,520.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SONL
Outer dimension bearing
290 mm
Construction type
Pillow Block
Length
560 mm
Height
406 mm
Shaft height
215 mm
Base height
65 mm
Number of bolt holes
4
Centre distance of mounting holes
470 mm
Housing material
Grey cast iron