




€1,687.64/ pieceexcl. VAT
€2,042.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNLN 30 |
Outer dimension bearing | 310 mm |
Construction type | Pillow Block |
Length | 610 mm |
Height | 368 mm |
Shaft height | 180 mm |
Base height | 60 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 515 mm |
Housing material | Grey cast iron |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026