




€651.44/ pieceexcl. VAT
€788.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNLN 30 |
Outer dimension bearing | 225 mm |
Construction type | Pillow Block |
Length | 445 mm |
Height | 290 mm |
Shaft height | 150 mm |
Base height | 50 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 380 mm |
Housing material | Grey cast iron |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€5.33/ pieceexcl. VAT
€6.45incl. VAT
93 In stock - Estimated delivery date 06/11/2026