




€1,403.75/ pieceexcl. VAT
€1,698.54incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 290 mm |
Construction type | Pillow Block |
Length | 550 mm |
Height | 344 mm |
Width | 114 mm |
Shaft height | 170 mm |
Base height | 60 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 470 mm |
Housing material | Grey cast iron |
D | 290 mm |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026