SKF

SKF Pillow block housing SNL 528

  • ERIKS:23769868
  • Manufacturer:7316570839074
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL 2 3 5 and 6 series is designed for use with SKF mounted bearings. It features a two-piece cast iron construction and is suitable for through shaft and shaft end mounting. The housing supports a bearing seat diameter of 250 mm and is engineered for reliable operation in demanding environments. Its configuration enables optimal bearing performance and extended service life. Features
  • Two-piece housing design enables straightforward installation and simplifies bearing replacement tasks
  • Cast iron construction provides robust structural integrity and resists deformation under heavy loads
  • Supports 250 mm bearing seat diameter allowing compatibility with large industrial shafts
  • Centre height of 150 mm ensures correct alignment and stable mounting across various setups
  • Grease lubrication option helps maintain bearing condition and reduces frequency of servicing
Application & Usage
  • Used with SKF bearings in conveyor systems: SNL 528
  • Ideal for heavy-duty industrial fans and blowers: SNL 528
  • Compatible with shaft end and through shaft mounting: SNL 528
Save to list

€956.67/ pieceexcl. VAT

€1,157.57incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
250 mm
Construction type
Pillow Block
Length
500 mm
Height
302 mm
Width
98 mm
Shaft height
150 mm
Base height
50 mm
Number of bolt holes
2
Centre distance of mounting holes
420 mm
Housing material
Grey cast iron
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026