SKF

SKF Pillow block housing SNL 526 V

  • ERIKS:24004477
  • Manufacturer:7316570525731
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL 2 3 5 and 6 series is designed for robust industrial applications. It supports bearings to maximise service life and reduce maintenance requirements. The cast iron construction and two-piece configuration enable straightforward installation and reliable shaft support. Its versatility allows for various seal and housing variants to match demanding application needs. Features
  • Two-piece housing design allows for simplified installation and easy bearing replacement
  • Cast iron material provides high structural strength for demanding environments
  • Centre height of 150 mm ensures compatibility with a range of shaft sizes
  • Width of 90 mm supports stable and secure bearing positioning
  • Available seal and housing variants enable cost-effective customisation for different setups
Application & Usage
  • Used with high-load conveyor systems in bulk material handling
  • Ideal for supporting shafts in industrial ventilation equipment
  • Compatible with large rotating machinery in process industries
Save to list

€709.90/ pieceexcl. VAT

€858.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
230 mm
Construction type
Pillow Block
Length
445 mm
Height
290 mm
Width
90 mm
Shaft height
150 mm
Base height
50 mm
Number of bolt holes
2
Centre distance of mounting holes
380 mm
Housing material
Grey cast iron
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026