




€514.83/ pieceexcl. VAT
€622.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 215 mm |
Construction type | Pillow Block |
Length | 410 mm |
Height | 271 mm |
Width | 86 mm |
Shaft height | 140 mm |
Base height | 45 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 350 mm |
Housing material | Grey cast iron |
D | 215 mm |
€568.88/ pieceexcl. VAT
€688.34incl. VAT
Estimated delivery date - 11/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026