SKF

SKF Pillow block housing SNL 518 TURU

  • ERIKS:13382000
Image 1
Overview This split plummer block housing is part of the SNL 2 3 5 and 6 series. It features a cast iron construction and an oil seal supplied as standard. The housing is designed to enable incorporated bearings to reach maximum service life. Suitable for through shaft or shaft end mounting in demanding industrial environments. Features
  • Split two-piece design simplifies installation and reduces downtime during maintenance
  • Cast iron construction provides robust support and helps withstand mechanical stress
  • Oil seal minimises lubricant leakage and reduces contamination risks
  • Through shaft or shaft end mounting increases versatility for various machine setups
  • Supplied as a complete unit with seals to streamline assembly and promote reliability
Application & Usage
  • Used with industrial conveyor systems for extended bearing service life
  • Ideal for heavy machinery shaft support in manufacturing facilities
  • Compatible with process equipment requiring reliable bearing housings
Save to list

€4,887.35/ pieceexcl. VAT

€5,913.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
160 mm
Construction type
Pillow Block
Height
100 mm
Width
65 mm
Number of bolt holes
2
Housing material
Grey cast iron